JALAS 1335 GRIP LOW CUT SHOW BLACK S3S HRO FO EU46 UK11
Low shoes 1335 JALAS®
See technical informationReferences
Jalas:1335-46
Rubix:45012858
EAN:6408487420153



Product details : JALAS 1335 GRIP LOW CUT SHOW BLACK S3S HRO FO EU46 UK11
Safety shoe, nail protection material plasma-treated composite (PTC) textile, toecap material aluminium, PU midsole, plastic shank, rubber outsole, upper material full-grain leather
Strengths
Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| Material | full grain leather / polyester / polyamide |
Show UNSPSC/ECL@SS
£ 154.46 excl. VAT
/ Each
£ 185.35 incl. VAT
- Usually arrives within 14 working days
EU shoe size
46
