JALAS 1615 E-SPORT LOW CUT SHOE S3 SRC CI EU46 UK11
Low shoes 1615 JALAS®
See technical informationSee documentsReferences
Jalas:1615-46
Rubix:2586461
EAN:6408487438493

Documents
Product details : JALAS 1615 E-SPORT LOW CUT SHOE S3 SRC CI EU46 UK11
A light, comfortable and attractive safety shoe with water-repellent properties and highest (S3) protection. The PU-coated and split leather upper and ventilating inner sole offer excellent safety and ergonomics. The oil-resistant PU outer sole gives outstanding grip in the slip, while our JALAS® aluminium toe cap, Plasma treated textile puncture protection and keep feet safe.
Strengths
Low weight, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Water repellent, Reflector, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| ESD | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 71.25 excl. VAT
/ Each
£ 85.50 incl. VAT
- In stock: Next day delivery
EU shoe size
46
