References
Jalas:1738-36
Rubix:386A0508
EAN:6408487501432



Product details : JALAS 1738 ZENIT LOW CUT SHOE S3 SRC EU36 UK3
Comfort and protection in a soft safety shoe with unique BOA® Fit System and PU-coated and split leather upper. Excellent ergonomics and anti-static qualities for better fit and merino wool inner sole keeps feet dry. The RPU outer sole is oil resistant for outstanding grip. It features also our JALAS® aluminium toe cap, plasma-treated textile puncture protection and double impact protection zones in PORON® XRD®. Protection (S3).
Strengths
ProNose toe reinforcement, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, BOA® Fit System, Quick-tie, Stabilizator, RPU traction outsole, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 36 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 171.91 excl. VAT
/ Each
£ 206.29 incl. VAT
- Usually arrives within 14 working days
EU shoe size
36
