JALAS 2058 TIO LOW CUT SHOE YELLOW S1 SRC P EU36 UK3

Low shoes 2058 JALAS®

See technical information

References

Jalas:2058-36
Rubix:271A3878
EAN:6408487537400
brand logo

Technical specifications

EU shoe size36

Product details : JALAS 2058 TIO LOW CUT SHOE YELLOW S1 SRC P EU36 UK3


A breathable safety shoe with high-quality protection. Ultimate softness and comfort thanks to the TIO (Three In One) sole that prevents long term injuries to the feet and back. The net-covered ventilation slots provide extra cooling. The Tri-Panel BOA® Fit System enables a perfect fit for individually shaped feet. The shoe has an aluminium toe cap and soft textile nail-penetration insert. The new Three in One sole technology is developed by Jalas.

Strengths

Oil-resistant outsole, Anti-static properties, Ventilating insole, BOA® Fit System, RPU traction outsole, ESD, Anatomically designed, Ergonomically shaped, Soft, Shock absorbing, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials

Technical specifications


Attributes
EU shoe size36
£ 178.46 excl. VAT
/ Each
£ 214.15 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

36