JALAS 3460A LIGHT SPORT LOW CUT SHOE S2 SRC EU46 UK11

Low shoes 3460A JALAS®

See technical information
References
Jalas:3460A-46
Rubix:271A4062
EAN:6408487413940
brand logo
Technical specifications
EU shoe size46
Collar heightlow
Colourblack
See all Specifications

Product details : JALAS 3460A LIGHT SPORT LOW CUT SHOE S2 SRC EU46 UK11


Safety shoe, toecap material aluminium, plastic shank, PU outsole, upper material split leather, Textile

Strengths

Low weight, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Water repellent

Technical specifications


Attributes
EU shoe size46
Collar heightlow
Colourblack
Main materialleather
Show UNSPSC/ECL@SS
£ 131.69 excl. VAT
/ Each
£ 158.03 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

46
Select variants (12)