JALAS 7108 ZENIT EVO LOW CUT SHOE S1 SRC P EU45 UK10.5
Low shoes 7108 JALAS®
See technical informationSee documentsReferences
Jalas:7108-45
Rubix:386A1243
EAN:6408487507878

Documents
Product details : JALAS 7108 ZENIT EVO LOW CUT SHOE S1 SRC P EU45 UK10.5
A comfortable safety shoe with colorful sport-inspired design, BOA® Fit System and high-quality protection. A functional knitted textile upper with padded Memory foam keeps feet safe, cool and snug on long workdays. The oil-resistant RPU outer sole provides excellent grip, while our JALAS® aluminium toe cap, plasma-treated textile puncture protection and double impact protection zones in PORON® XRD® mean safe feet at work.
Strengths
Low weight, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded shaft edge in memory foam, Ventilating insole, BOA® Fit System, Ergonomically shaped, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials
Applications
Outdoors;Indoors
Technical specifications
Attributes
| EU shoe size | 45 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | textile |
| ESD | yes |
| Water proof | yes |
| Security Category | s1 |
| Slip resistance | yes |
| Type of closure | boa |
Show UNSPSC/ECL@SS
£ 183.21 excl. VAT
/ Each
£ 219.85 incl. VAT
- Usually arrives within 14 working days
EU shoe size
45
