• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,328)
  • Hygiene(1,384)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,767)
  • Aid and Fire safety(136)
  • Environment(787)
  • First aid(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Security cabinets/containers
Security container
GPC ECS750Z LOWER SHELF FOR ECO157S

GPC ECS750Z LOWER SHELF FOR ECO157S

Lower Shelf For ECO157S

See technical information
References
GPC Industries:ECS750Z
Rubix:224A1976
brand logo
brand logo

Product details : GPC ECS750Z LOWER SHELF FOR ECO157S


Lower shelf to suit ECO189S

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 202.86 excl. VAT
/ Each
£ 243.43 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

SPARTEX SS181246ZYXX SECURITY CUPBOARD 1800.1200.460 YELLOWSPARTEX SS129046ZRXX SECURITY CUPBOARD 1200.900.460 REDQMP STC651265KXX TOOLSAFE SITE SECURITY BOXES 650X1200X650MM GRAPHITEQMP STC651265KMX TOOLSAFE SITE SECURITY BOXES 650X1200X650MM GRAPHITEQMP SHS551142ZYX HAZSAFE SITE SECURITY BOXES 555X1190X420MM TRUFLOW YESPARTEX GCC02Z STATIC GAS CYLINDER CARRIER - PAINTED 890 X 1610 X 1800SPARTEX SS189046ZLXX SECURITY CUPBOARD 1800.900.460 L/GreyQMP STC509050KXX TOOLSAFE SITE SECURITY BOXES 500X900X500MM GRAPHITE GSPARTEX SS904646ZYXX SECURITY CUPBOARD 900.460.460 YELLOWSPARTEX GLC18Z LOCK UP SECURITY CAGE - 3485W 990 X 3485 X 1950 BLUESPARTEX SCB04Z SECURITY CAGE - 1400 X 700 1630H 1630 BLSPARTEX GBC12Z SECURITY CAGE WITH LIFT UP LID - 1260W 1260 X 83SPARTEX CS511G CYLINDER STORAGE LOCK-UP CAGE - 1095D - GALVDSPARTEX SCG01Z SECURITY CAGE - STATIC - GALVD - 700 X 700 X 880 WXDXHSPARTEX SS189046ZGXX SECURITY CUPBOARD 1800.900.460 GREEN
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap