FESTO 31772 RIGHT ANGLE CLEVIS FOOT LQG-80


LQG-32 Transverse Bearing Bracket

References
festo:LQG-80
rubix:118A2727
manufacturer :31772
ean:4052568114558
LQG-80 Right angle clevis foot
brand logo
Technical specifications
TypeTransverse Bearing Bracket
See all Specifications

Product details : FESTO 31772 RIGHT ANGLE CLEVIS FOOT LQG-80


Right angle clevis foot LQG-80 For rod eye SGS. Size=80, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C, Product weight=1125 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x80x70 mm
Logistic Weight1165 g
TypeTransverse Bearing Bracket
Show UNSPSC/ECL@SS
£ 134.30 excl. VAT
/ Each
£ 161.16 incl. VAT
  • Delivery usually within ( 2 ) days