Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Other pneumatic drive
AVENTICS 7472013002
AVENTICS 7472013002
Tie Rod Cylinder
References
aventics:
7472013002
rubix:
272A6573
ean:
3661475963916
Technical specifications
Type
Tie Rod Cylinder
Technical sheet / Technical file
Product details
Technical specifications
Product details : AVENTICS 7472013002
The AVENTICS Series C12P is a cylinder Series according the standard CNOMO NFE 49-001 and offer a replacement for existing application.
Strengths
•CNOMO NFE 49-001
According to NFE 49-001
Ø 25 mm ... 200 mm
Max. stroke: 90.551 in
Robust design
Optional: through piston rod, heat resistant
Technical specifications
Attributes
Type
Tie Rod Cylinder
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
442.72
excl. VAT
/
Each
£
531.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 31763 CLEVIS FOOT LBG-50
SMC CDG1BA32-125 AIR CYLINDER
AVENTICS 0822306209
SMC MYM-A63L STROKE ADJUSTING UNIT
FESTO 151136 FLAT CYLINDER DZH-20-50-PPV-A
AVENTICS 0822232001
SMC CDM2B32-75 RUBBER CUSHION CYLINDER
SMC CJ2D16-45 AIR CYLINDER
FESTO 164028 FLAT CYLINDER DZF-25-25-P-A
AVENTICS 1323212000
NORGREN RM/930/200 CYLINDER
FESTO 31740 CLEVIS FOOT LSNG-32
AVENTICS 0822010868
FESTO 162121 TWIN CYLINDER DPZJ-25-80-P-A-KF-S2
FESTO 548096 ROTARY INDEXING TABLE DHTG-220-12-A