FESTO 31768 RIGHT ANGLE CLEVIS FOOT LQG-32
LQG-32 Transverse clevis foot mounting
See technical informationSee documentsReferences
Festo:LQG-32
Rubix:117A8583
Manufacturer :31768
EAN:4052568114527

Documents
Product details : FESTO 31768 RIGHT ANGLE CLEVIS FOOT LQG-32
Right angle clevis foot LQG-32 For rod eye SGS. Size=32, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C, Product weight=301 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 98x57x71 mm |
|---|---|
| Logistic Weight | 301,6 g |
| Type | transverse clevis foot mounting |
Show UNSPSC/ECL@SS
£ 86.00 excl. VAT
/ Each
£ 103.20 incl. VAT
- Delivery usually within ( 2 ) days