FESTO 161312 FLAT CYLINDER DZF-63-80-A-P-A


DZF flat cylinder

References
festo:DZF-63-80-A-P-A
rubix:109A5407
manufacturer :161312
ean:4052568129125
DZF-63-80-A-P-A Flat cylinder
brand logo
Technical specifications
Typedzf flat cylinder, metric
See all Specifications

Product details : FESTO 161312 FLAT CYLINDER DZF-63-80-A-P-A


Flat cylinder DZF-63-80-A-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=80 mm, Piston diameter=(* 63 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,4 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistics dimensions (L x W x H)152x54x23 mm
Logistic Weight2175,5 g
Typedzf flat cylinder, metric
Show UNSPSC/ECL@SS
£ 318.57 excl. VAT
/ Each
£ 382.28 incl. VAT
  • Delivery usually within ( 2 ) days