FESTO 31769 RIGHT ANGLE CLEVIS FOOT LQG-40
LQG-32 Transverse clevis foot
See technical informationSee documentsReferences
Festo:LQG-40
Rubix:133A3209
Manufacturer :31769
EAN:4052568009571

Documents
Product details : FESTO 31769 RIGHT ANGLE CLEVIS FOOT LQG-40
Right angle clevis foot LQG-40 For rod eye SGS. Size=40, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C, Product weight=369 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x60x73 mm |
|---|---|
| Logistic Weight | 357,6 g |
| Type | transverse clevis foot |
Show UNSPSC/ECL@SS
£ 90.30 excl. VAT
/ Each
£ 108.36 incl. VAT
- Delivery usually within ( 2 ) days