FESTO 192358 PRESSURE REGULATOR LR-1/2-D-7-DI-MAXI
LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:LR-1/2-D-7-DI-MAXI
Rubix:123A6792
Manufacturer :192358
EAN:4052568150945

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 192358 PRESSURE REGULATOR LR-1/2-D-7-DI-MAXI
Pressure regulator LR-1/2-D-7-DI-MAXI Directly-controlled regulator, working pressure up to 7 bar. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x70x230 mm |
|---|---|
| Logistic Weight | 1571,4 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 291.37 excl. VAT
/ Each
£ 349.64 incl. VAT
- Delivery date on request
Contact a branch