FESTO 175053 ONE-WAY FLOW CONTROL VALVE GRLA-M5-QS-3-LF-C


GRLA Throttle check valve

References
festo:GRLA-M5-QS-3-LF-C
rubix:132A5566
manufacturer :175053
ean:4052568037710
GRLA-M5-QS-3-LF-C One-way flow control valve
brand logo
Technical specifications
Min. service pressure 0.2 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 175053 ONE-WAY FLOW CONTROL VALVE GRLA-M5-QS-3-LF-C


One-way flow control valve GRLA-M5-QS-3-LF-C Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=QS-3, Pneumatic Connection, port 2=M5, Adjusting element=Slotted head screw, Mounting type=Threaded

Technical specifications


Attributes
Logistic Weight12,44 g
Min. service pressure 0.2 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 23.37 excl. VAT
/ Each
£ 28.04 incl. VAT
  • Delivery usually within ( 11 ) days