FESTO 194687 PRESSURE REGULATOR LRBS-D-7-O-MIDI
LRBS Pressure regulating valve
See technical informationSee documentsReferences
Festo:LRBS-D-7-O-MIDI
Rubix:123A7805
Manufacturer :194687
EAN:4052568154219

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 194687 PRESSURE REGULATOR LRBS-D-7-O-MIDI
Pressure regulator LRBS-D-7-O-MIDI Without Threaded Connection plates, for block Mounting, without pressure gauge, lockable. Size=Midi, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)
Technical specifications
Attributes
| Logistic Weight | 977,4 g |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 447.23 excl. VAT
/ Each
£ 536.68 incl. VAT
- Delivery date on request
Contact a branch