Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 192315 PRESSURE REGULATOR LR-1/2-D-7-I-MIDI
FESTO 192315 PRESSURE REGULATOR LR-1/2-D-7-I-MIDI
LR Pressure regulating valve
References
festo:
LR-1/2-D-7-I-MIDI
rubix:
124A7185
manufacturer :
192315
ean:
4052568150907
Technical specifications
Min. service pressure
0.5
bar
Max. service pressure
12
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 192315 PRESSURE REGULATOR LR-1/2-D-7-I-MIDI
Pressure regulator LR-1/2-D-7-I-MIDI With increased return exhaust, working pressure up to 7 bar. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
Logistics dimensions (L x W x H)
210
x
90
x
50
mm
Logistic Weight
1058
g
Min. service pressure
0.5
bar
Max. service pressure
12
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.34
excl. VAT
/
Each
£
155.21
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
AVENTICS R412006140
FESTO 576681 PROPORTIONAL-PRESSURE REGULATOR
FESTO 187352 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/8-6-010
AVENTICS R412006184
AVENTICS 0821300304
FESTO 192322 PRESSURE REGULATOR LR-1/2-D-O-I-MIDI
AVENTICS 5610141330 SERIES ED05 PRESSURE REGULATOR
AVENTICS 0821302426
FESTO 534914 PRECISION PRESSURE REGULATOR MS6-LRPB-1/2-D4-A8
SMC ITV1010-ILF1N ELECTRO-PNEUMATIC REGULATOR
FESTO 192308 PRESSURE REGULATOR LR-3/8-D-O-I-MINI
AVENTICS R414002411 SERIES ED02 VALVE
FESTO 564137 PRESSURE REGULATOR MS9-LR-G-D6-DI-AG-BAR-AS
FESTO 35968 INTERMEDIATE PRESSURE REGULATOR PLATE LR-ZP-P-D-3
FESTO 538004 PRECISION PRESSURE REGULATOR MS6-LRP-1/4-D2-A8