Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 534914 PRECISION PRESSURE REGULATOR MS6-LRPB-1/2-D4-A8
FESTO 534914 PRECISION PRESSURE REGULATOR MS6-LRPB-1/2-D4-A8
MS6-LR Pressure regulating valve
References
festo:
MS6-LRPB-1/2-D4-A8
rubix:
123A7248
manufacturer :
534914
ean:
4052568168681
Technical specifications
Min. service pressure
0.05
bar
Max. service pressure
2.5
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 534914 PRECISION PRESSURE REGULATOR MS6-LRPB-1/2-D4-A8
Precision pressure regulator MS6-LRPB-1/2-D4-A8 indirectly controlled regulators, working pressure up to 2.5 bar. Size=6, Series=MS, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=Piloted precision diaphragm regulator
Technical specifications
Attributes
Logistic Weight
1042
g
Min. service pressure
0.05
bar
Max. service pressure
2.5
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
231.40
excl. VAT
/
Each
£
277.68
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC AR435-F04 PILOT OPERATED REGULATOR
FESTO 555788 THROTTLE PLATE
SMC ITV1010-33F2N3 ELECTRO-PNEUMATIC REGULATOR
SMC ITV3030-04F3N ELECTRO-PNEUMATIC REGULATOR
AVENTICS R412009105
AVENTICS 0821302712
SMC ITV3010-ILF2N3 ELECTRO-PNEUMATIC REGULATOR
FESTO 575244 PROPORTIONAL-PRESSURE REGULATOR
AVENTICS 0821302505
SMC IR1200-F01B-A PRECISION REGULATOR
SMC AR60K-F10-D MODULAR STYLE REGULATOR
AVENTICS R414002401
CAMOZZI DIGI E/P REG-1/4-0.5 TO 9BAR-4TO20MA-ANALOG OUT-PNP ER104-92AP
FESTO 542024 PRECISION FLOW CONTROL VALVE GRPO-70-1/8-AL
FESTO 192323 PRESSURE REGULATOR LR-1/2-D-7-O-I-MIDI