SMC ARM10F1-70GP-Z MANIFOLD REGULATOR

Manifold Regulator

See technical informationSee documents

References

SMC:ARM10F1-70GP-Z
Rubix:124A4638
Manufacturer :ARM10F1-70GP-Z
EAN:3618035555791
brand logo

Technical specifications

Min. service pressure 0.5 bar
Max. service pressure7 bar
See all Specifications

Documents

Product details : SMC ARM10F1-70GP-Z MANIFOLD REGULATOR


Regulator manifold series ARM is In standard size 1000 and 2000 and the modular style is In sizes 2500 and 3000. Standard models are With 4 connection methods and have backflow function availability. Modular styles can be freely mounted on a manifold station and have easy set up using the new handle.

Strengths

•Regulator for manifold, front handle type
Accessories: bracket, pressure gauge, panel nut
Options: 0.35MPa setting, non-relieving, oil free
NPN or PNP digital pressure switch output

Technical specifications


Attributes
Min. service pressure 0.5 bar
Max. service pressure7 bar
Materialpbt
Flow24000 l/h
Port size1/4
Adjustment Typenon-relieving type
£ 42.12 excl. VAT
/ Each
£ 50.54 incl. VAT
  • Delivery usually within ( 19 ) days