FESTO 534344 ONE-WAY FLOW CONTROL VALVE GRLA-1/2-QS-12-RS-D


GRLA Throttle check valve

References
festo:GRLA-1/2-QS-12-RS-D
rubix:120A5128
manufacturer :534344
ean:4052568086855
GRLA-1/2-QS-12-RS-D One-way flow control valve
brand logo
Technical specifications
Min. service pressure 0.2 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 534344 ONE-WAY FLOW CONTROL VALVE GRLA-1/2-QS-12-RS-D


One-way flow control valve GRLA-1/2-QS-12-RS-D With knurled screw and lock Nut Valve function=One-way flow control function, Pneumatic Connection, port 1=QS-12, Pneumatic Connection, port 2=G1/2, Adjusting element=Knurled screw, Mounting type=(* Threaded, * with external (male) thread)

Technical specifications


Attributes
Logistics dimensions (L x W x H)70x30x57 mm
Logistic Weight121,47 g
Min. service pressure 0.2 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 60.62 excl. VAT
/ Each
£ 72.74 incl. VAT
  • Delivery usually within ( 6 ) days