FESTO 192298 PRESSURE REGULATOR LR-1/8-D-I-MINI


LR Pressure regulating valve

References
festo:LR-1/8-D-I-MINI
rubix:124A3327
manufacturer :192298
ean:4052568079277
LR-1/8-D-I-MINI Pressure regulator
brand logo
Technical specifications
Min. service pressure 0.5 bar
Max. service pressure12 bar
See all Specifications

Product details : FESTO 192298 PRESSURE REGULATOR LR-1/8-D-I-MINI


Pressure regulator LR-1/8-D-I-MINI With increased return exhaust, working pressure up to 12 bar. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator

Technical specifications


Attributes
Logistics dimensions (L x W x H)160x80x50 mm
Logistic Weight455,5 g
Min. service pressure 0.5 bar
Max. service pressure12 bar
Show UNSPSC/ECL@SS
£ 80.63 excl. VAT
/ Each
£ 96.76 incl. VAT
  • Delivery usually within ( 8 ) days