FESTO 8086000 PRESSURE REGULATOR VRPA-C-Q4-E


Pressure Regulator

References
festo:VRPA-C-Q4-E
rubix:263A6277
manufacturer :8086000
ean:4052568458645
brand logo
brand logo
Technical specifications
Min. service pressure 1 bar
Max. service pressure8 bar

Product details : FESTO 8086000 PRESSURE REGULATOR VRPA-C-Q4-E


Strengths

•Regulates the operating pressure independently of the fluctuating input pressure
With secondary exhaust and with return flow function
Piston regulator with through pressure supply
Increased energy efficiency thanks to motion-specific pressure adjustment
Directly actuated
With or without pressure gauge
Connections: push-in connector at both ends, thread/push-in connector

Technical specifications


Attributes
Min. service pressure 1 bar
Max. service pressure8 bar
Show UNSPSC/ECL@SS
£ 50.63 excl. VAT
/ Each
£ 60.76 incl. VAT
  • Delivery usually within ( 6 ) days