FESTO 542024 PRECISION FLOW CONTROL VALVE GRPO-70-1/8-AL
GRPO Precision Throttle Valve
See technical informationSee documentsReferences
Festo:GRPO-70-1/8-AL
Rubix:110A8878
Manufacturer :542024
EAN:4052568179854

Documents
Product details : FESTO 542024 PRECISION FLOW CONTROL VALVE GRPO-70-1/8-AL
Precision flow control valve GRPO-70-1/8-AL is used for precise adjustment of flow rate. Valve function=Throttle function, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=G1/8, Type of actuation=manual, Adjusting element=Rotary knob with scale
Technical specifications
Attributes
| Logistic Weight | 131,56 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 138.48 excl. VAT
/ Each
£ 166.18 incl. VAT
- Delivery usually within ( 6 ) days