FESTO 162596 PRESSURE REGULATOR LR-3/4-D-O-MAXI
LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:LR-3/4-D-O-MAXI
Rubix:124A3320
Manufacturer :162596
EAN:4052568131579

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 162596 PRESSURE REGULATOR LR-3/4-D-O-MAXI
Pressure regulator LR-3/4-D-O-MAXI Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=Piloted piston regulator
Technical specifications
Attributes
| Logistic Weight | 1149,7 g |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 370.59 excl. VAT
/ Each
£ 444.71 incl. VAT
- Delivery usually within ( 8 ) days