FESTO 539639 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1/8-6-010


VPPE Proportional pressure regulator valve

References
festo:VPPE-3-1/8-6-010
rubix:111A7047
manufacturer :539639
ean:4052568177836
VPPE-3-1/8-6-010 Proportional pressure regulator
brand logo
Technical specifications
Min. service pressure 1.5 bar
Max. service pressure6 bar
See all Specifications

Product details : FESTO 539639 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1/8-6-010


Proportional pressure regulator VPPE-3-1/8-6-010 Pressure regulation with electrical setpoint specification, suitable for block Mounting Nominal diameter, pressurisation=5 mm, Nominal diameter, exhaust=2,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=(* Any, * Preferably vertical)

Technical specifications


Attributes
Logistics dimensions (L x W x H)170x85x90 mm
Logistic Weight530,75 g
Min. service pressure 1.5 bar
Max. service pressure6 bar
Show UNSPSC/ECL@SS
£ 518.90 excl. VAT
/ Each
£ 622.68 incl. VAT
  • Delivery usually within ( 2 ) days