FESTO 151195 ONE-WAY FLOW CONTROL VALVE GRLZ-1/4-B


GRLZ Throttle check valve

References
festo:GRLZ-1/4-B
rubix:120A5006
manufacturer :151195
ean:4052568010652
GRLZ-1/4-B One-way flow control valve
brand logo
Technical specifications
Min. service pressure 0.2 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 151195 ONE-WAY FLOW CONTROL VALVE GRLZ-1/4-B


One-way flow control valve GRLZ-1/4-B For supply Air flow control, with swivel joint. Valve function=one-way flow control function for supply Air, Pneumatic Connection, port 1=G1/4, Pneumatic Connection, port 2=G1/4, Adjusting element=Slotted head screw, Mounting type=Threaded

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x53x37 mm
Logistic Weight55 g
Min. service pressure 0.2 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 29.94 excl. VAT
/ Each
£ 35.93 incl. VAT
  • Delivery usually within ( 2 ) days