FESTO 162593 PRESSURE REGULATOR LR-3/8-D-O-MIDI
LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:LR-3/8-D-O-MIDI
Rubix:124A3225
Manufacturer :162593
EAN:4052568072223

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 162593 PRESSURE REGULATOR LR-3/8-D-O-MIDI
Pressure regulator LR-3/8-D-O-MIDI Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x70x101 mm |
|---|---|
| Logistic Weight | 997 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 156.75 excl. VAT
/ Each
£ 188.10 incl. VAT
- Delivery date on request
Contact a branch