Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 557780 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-10-420-E1T
FESTO 557780 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-10-420-E1T
VPPE Proportional pressure regulator valve
References
festo:
VPPE-3-1-1/8-10-420-E1T
rubix:
112A4940
manufacturer :
557780
ean:
4052568204037
Technical specifications
Min. service pressure
0.1
bar
Max. service pressure
10
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 557780 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-10-420-E1T
Proportional pressure regulator VPPE-3-1-1/8-10-420-E1T Nominal diameter, pressurisation=5 mm, Nominal diameter, exhaust=2,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=(* Any, * Preferably upright)
Technical specifications
Attributes
Logistic Weight
506,1
g
Min. service pressure
0.1
bar
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
518.87
excl. VAT
/
Each
£
622.64
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
NORGREN R07-200-RNEG REGULATOR
SMC ARP40K-F02 DIRECT OPERATED PRECISION REGULATOR
FESTO 8036890 FLOW SENSOR
SMC ITV1050-34F1N ELECTRO-PNEUMATIC REGULATOR
FESTO 151192 ONE-WAY FLOW CONTROL VALVE GRLZ-1/8-RS-B
AVENTICS 0821302806
SMC EIR402-F03-P PRECISION REGULATOR
AVENTICS R412007156
SMC ITV3010-ILF2N ELECTRO-PNEUMATIC REGULATOR
SMC ARP20-F02-1
FESTO 565409 FLOW SENSOR
SMC ARP20-F02G DIRECT OPERATED PRECISION REGULATOR
FESTO 8025712 FLOW CONTROL
SMC VEX3321-03F5MOU1 3 PORT 3 POSITION VALVE
FESTO 192359 PRESSURE REGULATOR LR-1/2-D-7-O-DI-MAXI