FESTO 162592 PRESSURE REGULATOR LR-3/8-D-O-MINI
LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:LR-3/8-D-O-MINI
Rubix:124A3052
Manufacturer :162592
EAN:4052568072216

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 162592 PRESSURE REGULATOR LR-3/8-D-O-MINI
Pressure regulator LR-3/8-D-O-MINI Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x179x76 mm |
|---|---|
| Logistic Weight | 400,3 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 93.04 excl. VAT
/ Each
£ 111.65 incl. VAT
- Delivery date on request
Contact a branch