FESTO 529474 PRESSURE REGULATOR MS4-LRB-1/4-D5-AS-BD
MS4-LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:MS4-LRB-1/4-D5-AS-BD
Rubix:123A7091
Manufacturer :529474
EAN:4052568085230

Technical specifications
| Min. service pressure | 0.1 bar |
|---|---|
| Max. service pressure | 4 bar |
Documents
Product details : FESTO 529474 PRESSURE REGULATOR MS4-LRB-1/4-D5-AS-BD
Pressure regulator MS4-LRB-1/4-D5-AS-BD For manifold assembly, angled outlet block with QS push-in connector, 4 bar maximum output pressure, with pressure gauge, P2 Connection at rear. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)
Technical specifications
Attributes
| Logistic Weight | 362 g |
|---|---|
| Min. service pressure | 0.1 bar |
| Max. service pressure | 4 bar |
Show UNSPSC/ECL@SS
£ 53.20 excl. VAT
/ Each
£ 63.84 incl. VAT
- Delivery usually within ( 6 ) days