FESTO 153502 DIFFERENTIAL PRESSURE REGULATOR LRLL-1/4-QS-6
LRLL pressure valve with push-in connection
See technical informationSee documentsReferences
Festo:LRLL-1/4-QS-6
Rubix:123A7420
Manufacturer :153502
EAN:4052568070786

Documents
Product details : FESTO 153502 DIFFERENTIAL PRESSURE REGULATOR LRLL-1/4-QS-6
Differential pressure regulator LRLL-1/4-QS-6 Without manometer, with male thread and QS plug connector. Controller function=(* Differential pressure, constant, * with return flow), Pneumatic Connection, port 1=G1/4, Pneumatic Connection, port 2=QS-6, Mounting type=Threaded, Nominal flow rate open=267 l/min
Technical specifications
Attributes
| Logistic Weight | 36,5 g |
|---|---|
| Min. service pressure | 2 bar |
| Max. service pressure | 6 bar |
Show UNSPSC/ECL@SS
£ 43.29 excl. VAT
/ Each
£ 51.95 incl. VAT
- Delivery usually within ( 6 ) days