FESTO 557773 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-10-010-E1


VPPE Proportional pressure control valve

References
festo:VPPE-3-1-1/8-10-010-E1
rubix:263A5655
manufacturer :557773
ean:4052568203962
VPPE-3-1-1/8-10-010-E1 Proportional pressure regulator
brand logo
Technical specifications
Min. service pressure 0.1 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 557773 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-10-010-E1


Proportional pressure regulator VPPE-3-1-1/8-10-010-E1 Nominal diameter, pressurisation=5 mm, Nominal diameter, exhaust=2,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=(* Any, * Preferably upright)

Technical specifications


Attributes
Logistics dimensions (L x W x H)160x90x90 mm
Logistic Weight519,5 g
Min. service pressure 0.1 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 521.46 excl. VAT
/ Each
£ 625.75 incl. VAT
  • Delivery usually within ( 6 ) days