FESTO 153505 DIFFERENTIAL PRESSURE REGULATOR LRLL-3/8-QS-8
LRLL pressure valve with push-in connection
See technical informationSee documentsReferences
Festo:LRLL-3/8-QS-8
Rubix:123A7422
Manufacturer :153505
EAN:4052568070809

Documents
Product details : FESTO 153505 DIFFERENTIAL PRESSURE REGULATOR LRLL-3/8-QS-8
Differential pressure regulator LRLL-3/8-QS-8 Without manometer, with male thread and QS plug connector. Controller function=(* Differential pressure, constant, * with return flow), Pneumatic Connection, port 1=G3/8, Pneumatic Connection, port 2=QS-8, Mounting type=Threaded, Nominal flow rate open=474 l/min
Technical specifications
Attributes
| Logistic Weight | 66,5 g |
|---|---|
| Min. service pressure | 2 bar |
| Max. service pressure | 6 bar |
Show UNSPSC/ECL@SS
£ 53.14 excl. VAT
/ Each
£ 63.77 incl. VAT
- Delivery usually within ( 6 ) days