FESTO 542221 PROPORTIONAL-PRESSURE REGULATOR VPPM-6TA-L-1-F-0L6H
VPPM Proportional pressure regulator
See technical informationSee documentsReferences
Festo:VPPM-6TA-L-1-F-0L6H
Rubix:112A4290
Manufacturer :542221
EAN:4052568005795

Documents
Product details : FESTO 542221 PROPORTIONAL-PRESSURE REGULATOR VPPM-6TA-L-1-F-0L6H
Proportional pressure regulator VPPM-6TA-L-1-F-0L6H Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 485 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 6 bar |
Show UNSPSC/ECL@SS
£ 571.30 excl. VAT
/ Each
£ 685.56 incl. VAT
- Delivery usually within ( 2 ) days