Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 194646 PRESSURE REGULATOR LRS-1/2-D-7-MIDI
FESTO 194646 PRESSURE REGULATOR LRS-1/2-D-7-MIDI
LRS pressure regulating valve
References
festo:
LRS-1/2-D-7-MIDI
rubix:
124A3218
manufacturer :
194646
ean:
4052568153823
Technical specifications
Min. service pressure
0.5
bar
Max. service pressure
12
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 194646 PRESSURE REGULATOR LRS-1/2-D-7-MIDI
Pressure regulator LRS-1/2-D-7-MIDI With lockable regulator head, working pressure up to 7 bar. Size=Midi, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
Logistic Weight
1280
g
Min. service pressure
0.5
bar
Max. service pressure
12
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
260.64
excl. VAT
/
Each
£
312.77
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS R412009223
SMC AR40-F02H-D MODULAR STYLE REGULATOR
FESTO 529471 PRESSURE REGULATOR MS4-LRB-1/4-D5-A8-AS
FESTO 571298 PROPORTIONAL-PRESSURE REGULATOR
SMC IP8100-030-H-Q ELECTRO-PNEUMATIC POSITIONER
FESTO 564140 PRESSURE REGULATOR
SMC SRP1111-01 CLEAN REGULATOR
SMC SRF30-S11 CLEAN REGULATOR
FESTO 194654 PRESSURE REGULATOR LRS-3/4-D-7-O-MIDI
SMC ITV1010-01F1N3 ELECTRO-PNEUMATIC REGULATOR
FESTO 1910709 PROPORTIONAL-PRESSURE REGULATOR
NORGREN R72G-2GK-RMN REGULATOR EXCELON
AVENTICS 0821300301 FILTER PRESSURE REGULATOR SERIES NL2-FRE
SMC ARP20-F01E-3 DIRECT OPERATED PRECISION REGULATOR
AVENTICS R414002412