SMC IP8100-030-H-Q ELECTRO-PNEUMATIC POSITIONER

Pressure Positioner

See technical informationSee documents

References

SMC:IP8100-030-H-Q
Rubix:393A2314
Manufacturer :00142293
brand logo

Documents

Product details : SMC IP8100-030-H-Q ELECTRO-PNEUMATIC POSITIONER


IP8000 E/P positioner is more compact than the IP6000 with improved visibility of the pressure indicator. Other features include an improved enclosure protection IP65, interchangeable mounting, excellent shock and vibration performance, and a 1/2 split range available by simple span adjustment. The IP200 cylinder positioner provides accurate and stable positioning of air cylinders. The compact design allows easy installation and maintenance. A span adjuster and zero adjuster are provided for the adjustment of the feed back spring.

Strengths

•Output current (4-20mADC) realizes remote position detecting (rotary type)
Vibration resistance: No resonances 5 to 200Hz
Dust resistance: Conforms to JIS F8007 IP65
Pressure gauge O.D.43
Accessories include:Output restriction w/pilot valve, fork lever joint, compensation spring, w/external scale plate

Applications

Airline

Technical specifications


Attributes
£ 971.68 excl. VAT
/ Each
£ 1,166.02 incl. VAT
  • Usually arrives within 14 working days