FESTO 194650 PRESSURE REGULATOR LRS-3/4-D-MIDI
LRS pressure regulating valve
See technical informationSee documentsReferences
Festo:LRS-3/4-D-MIDI
Rubix:123A6882
Manufacturer :194650
EAN:4052568153861

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 194650 PRESSURE REGULATOR LRS-3/4-D-MIDI
Pressure regulator LRS-3/4-D-MIDI With lockable regulator head, working pressure up to 12 bar. Size=Midi, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistic Weight | 1250 g |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 426.04 excl. VAT
/ Each
£ 511.25 incl. VAT
- Delivery date on request
Contact a branch