SMC ITV0090-0N ELECTRO-PNEUMATIC REGULATOR


ITV00**, Compact Electro-Pneumatic Regulator

References
smc:ITV0090-0N
rubix:393A2409
manufacturer :ITV0090-0N

Product details : SMC ITV0090-0N ELECTRO-PNEUMATIC REGULATOR


Regulate your pressure up to 0.9 MPa with different communication models available
  • Enclosure: IP65
  • Integrated LED display
  • Power consumption: 4 W or less
  • Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, PROFINET, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
  • Maximum flow rate: up to 4400 l/min
  • Compatible with AC-D series
  • Plug-in manifold type available.

Strengths

Pressure range: 0.005 to 0.9 MPa or -1 to -101 kPa Maximum flow rate: 6 l/min (ANR) Port sizes: built-in one-touch fittings (ø4 mm, ø5/32 inches) Error indication LED.

Technical specifications


Attributes
No attributes to display for this product
£ 269.58 excl. VAT
/ Each
£ 323.50 incl. VAT
  • Usually arrives within 14 working days