FESTO 194675 PRESSURE REGULATOR LRS-3/4-D-O-DI-MAXI


LRS pressure regulating valve

References
festo:LRS-3/4-D-O-DI-MAXI
rubix:123A7797
manufacturer :194675
ean:4052568154110
LRS-3/4-D-O-DI-MAXI Pressure regulator
brand logo
Technical specifications
Min. service pressure 0.5 bar
Max. service pressure12 bar
See all Specifications

Product details : FESTO 194675 PRESSURE REGULATOR LRS-3/4-D-O-DI-MAXI


Pressure regulator LRS-3/4-D-O-DI-MAXI Directly actuated regulator, with lockable regulator head. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator

Technical specifications


Attributes
Logistic Weight1704 g
Min. service pressure 0.5 bar
Max. service pressure12 bar
Show UNSPSC/ECL@SS
£ 304.83 excl. VAT
/ Each
£ 365.80 incl. VAT