References
SMC:IR2010-F02BG-A
Rubix:265A1348
Manufacturer :IR2010-F02BG-A

Technical specifications
| Min. service pressure | 4.5 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : SMC IR2010-F02BG-A
Series IR Precision Regulators are designed to be compact and light weight. The maximum set pressure has been expanded from the conventional 0. 7MPa to 0. 8MPa. Relief flow has been increased by nearly 5 times (compared to SMC IR201, IR401).
Technical specifications
Attributes
| Min. service pressure | 4.5 bar |
|---|---|
| Max. service pressure | 10 bar |
| Flow | 300000 l/h |
Show UNSPSC/ECL@SS
£ 128.08 excl. VAT
/ Each
£ 153.70 incl. VAT
- Delivery usually within ( 4 ) days