References
Festo:LSN-63
Rubix:117A9165
Manufacturer :5564
EAN:4052568000936

Documents
Product details : FESTO 5564 CLEVIS FOOT LSN-63
Clevis foot Mounting LSN-63 With spherical bearing. Size=63, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 120 °C, Product weight=535 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69x73x73 mm |
|---|---|
| Logistic Weight | 463,8 g |
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 63.21 excl. VAT
/ Each
£ 75.85 incl. VAT
- Delivery usually within ( 2 ) days