References
Festo:LSN-80
Rubix:117A1299
Manufacturer :5565
EAN:4052568008680

Documents
Product details : FESTO 5565 CLEVIS FOOT LSN-80
Clevis foot Mounting LSN-80 With spherical bearing. Size=80, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 120 °C, Product weight=850 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x93x93 mm |
|---|---|
| Logistic Weight | 760 g |
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 80.61 excl. VAT
/ Each
£ 96.73 incl. VAT
- Delivery usually within ( 2 ) days