References
Festo:LSN-100
Rubix:118A3239
Manufacturer :5566
EAN:4052568110680

Documents
Product details : FESTO 5566 CLEVIS FOOT LSN-100
Clevis foot Mounting LSN-100 With spherical bearing. Size=100, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 120 °C, Product weight=1280 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x93x101 mm |
|---|---|
| Logistic Weight | 1189,7 g |
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 91.22 excl. VAT
/ Each
£ 109.46 incl. VAT
- Delivery usually within ( 2 ) days