References
Festo:DPZ-32-25-P-A
Rubix:132A1082
Manufacturer :159818
EAN:4052568127121

Documents
Product details : FESTO 159818 TWIN CYLINDER DPZ-32-25-P-A
Drive with ball bearing guide and high load-bearing capacity thanks to large distance between the piston rods. With fixed cushioning.
Strengths
- Twin pistons provide twice the force in half the space
- Plain or recirculating ball bearing guide
- Precision stroke adjustment in the end position
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 137x100x40 mm |
|---|---|
| Logistic Weight | 1564 g |
| Type | double piston cylinder (twin) dpz |
Show UNSPSC/ECL@SS
£ 582.91 excl. VAT
/ Each
£ 699.49 incl. VAT
- Delivery usually within ( 2 ) days