References
Festo:LSN-32
Rubix:118A3761
Manufacturer :5561
EAN:4052568000912

Documents
Product details : FESTO 5561 CLEVIS FOOT LSN-32
Clevis foot Mounting LSN-32 With spherical bearing. Size=32, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 120 °C, Product weight=160 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76x37x50 mm |
|---|---|
| Logistic Weight | 160 g |
| Type | foot mounting |
Show UNSPSC/ECL@SS
£ 25.42 excl. VAT
/ Each
£ 30.50 incl. VAT
- Delivery usually within ( 2 ) days