References
SMC:C96SB63-100
Rubix:113A1531

Product details : SMC C96SB63-100 ISO CYLINDER
Thanks to the development of our C(P)96 ISO series, we now offer our customers cylinders with greater flexibility and performance. The anti-rotation rod model (CP96K(W) / C96K(W)) allows greater accuracy of ± 0.5º or ± 0.3º for bores between Ø32 and Ø63 or Ø80 and Ø100 respectively. The low friction model (C96Y) is particularly suitable for transport applications requiring regular movements at low pressures. For applications in explosive atmospheres, the 55-C (P) 96 range now complies with the ATEX directive category 2 zone, or the category 3 zone when the cylinder is fitted with a detector. With its many “special executions” options available as standard and a large choice of rod boot materials, the C(P)96 is the new standard for ISO cylinders.
Technical specifications
Attributes
| Logistic Weight | 2450 g |
|---|---|
| Type | without integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 156.71 excl. VAT
/ Each
£ 188.05 incl. VAT
- Delivery usually within ( 7 ) days