SMC KQW10-03S LONG MALE ELBOW 10MM-R3/8


CJ2-Z series cylinders

References
smc:00025351
rubix:118A7027
brand logo
brand logo
Technical specifications
TypeCylinder

Product details : SMC KQW10-03S LONG MALE ELBOW 10MM-R3/8


Our CJ2-Z series cylindrical-body pneumatic cylinders, with their 10 and 16 mm bores, now allow optimized mounting of the sensors, offering greater flexibility and precision. Sensors can be clamp-mounted or rail-mounted. Their position can be altered simply by loosening the attached screw, reducing both assembly and maintenance costs. Visibility of detector status is also optimized thanks to a transparent detector holder. The CJ2-Z Series offers a wide choice of backplates and mounting brackets as standard, as well as superior rod-end arrow accuracy thanks to the addition of a wear ring on the piston rod.

Technical specifications


Attributes
TypeCylinder
Show UNSPSC/ECL@SS
£ 8.29 excl. VAT
/ Each
£ 9.95 incl. VAT
  • Delivery usually within ( 24 ) days