References
Festo:LSN-320
Rubix:117A1626
Manufacturer :6991
EAN:4052568111007

Documents
Product details : FESTO 6991 CLEVIS FOOT LSN-320
Clevis foot Mounting LSN-320 With spherical bearing. Size=320, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 120 °C, Product weight=16960 g, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 21035 g |
|---|---|
| Type | foot mounting |
Show UNSPSC/ECL@SS
£ 920.28 excl. VAT
/ Each
£ 1,104.34 incl. VAT
- Delivery usually within ( 2 ) days