Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Other pneumatic drive
FESTO 31745 CLEVIS FOOT LSNG-100
FESTO 31745 CLEVIS FOOT LSNG-100
LSNG bearing support
References
festo:
LSNG-100
rubix:
117A0938
manufacturer :
31745
ean:
4052568009540
Technical specifications
Type
Foot mounting
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 31745 CLEVIS FOOT LSNG-100
Clevis foot Mounting LSNG-100 With spherical bearing. Size=100, Based on the standard=VDMA 24562, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=1390 g
Technical specifications
Attributes
Logistics dimensions (L x W x H)
113
x
101
x
104
mm
Logistic Weight
1280
g
Type
Foot mounting
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.22
excl. VAT
/
Each
£
109.46
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
AVENTICS 0822342502
AVENTICS 0822010615
FESTO 150690 CLAMPING PLATE EV-12-DP
AVENTICS 0822032207
FESTO 1451675 ENCODER CABLE NEBM-M12W8-E-2.5-LE8
AVENTICS KHZ-40-10-SAR-MK 0822406451 SHORT STROKE CYLINDER
FESTO 159960 TWIN CYLINDER DPZJ-25-25-P-A-S2
FESTO 159895 TWIN CYLINDER DPZ-32-80-P-A-S2
AVENTICS CYLINDER 0822232002
FESTO 8022588 ELECTRIC DRIVE
AVENTICS 0822334453 CYLINDER
SMC CDG1BN50-450 AIR CYLINDER
FESTO 31744 CLEVIS FOOT LSNG-80
SMC CDG1BA20-200 AIR CYLINDER
AVENTICS CYLINDER 0822351002