References
Festo:LSNG-80
Rubix:118A2726
Manufacturer :31744
EAN:4052568009533

Documents
Product details : FESTO 31744 CLEVIS FOOT LSNG-80
Clevis foot Mounting LSNG-80 With spherical bearing. Size=80, Based on the standard=VDMA 24562, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=1025 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x80x81 mm |
|---|---|
| Logistic Weight | 1005,1 g |
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 80.61 excl. VAT
/ Each
£ 96.73 incl. VAT
- Delivery usually within ( 2 ) days