References
Festo:LSNG-32
Rubix:117A9164
Manufacturer :31740
EAN:4052568003845

Documents
Product details : FESTO 31740 CLEVIS FOOT LSNG-32
Clevis foot Mounting LSNG-32 With spherical bearing. Size=32, Based on the standard=VDMA 24562, Corrosion resistance classification CRC=3, Ambient temperature=-40 - 150 °C, Product weight=185 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x47x50 mm |
|---|---|
| Logistic Weight | 165 g |
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 38.77 excl. VAT
/ Each
£ 46.52 incl. VAT
- Delivery usually within ( 2 ) days